

€467.50/ pieceexcl. VAT
€565.67incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | PF-PT |
Application | Gases |
Material | PTFE |
Mesh width of filter element | 0.2 µm |
Construction | Single layer membrane |
Element size | 10" |
Element connection | Code 2 |
Seals | EPDM |
Nominal | Yes |
Approvals | EC1935 |