

€460.00/ pieceexcl. VAT
€556.60incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | PF-PP-D |
Application | Fluids and gases |
Material | Polypropylene |
Mesh width of filter element | 0.5 µm |
Construction | Single layer membrane |
Element size | 40" |
Element connection | DOE |
Seals | Silicone |
Absolute | Yes |
Approvals | EC1935 |