

€371.00/ pieceexcl. VAT
€448.91incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ULTRAFILTER |
Series | P-SRF |
Application | Sterilized gasses and culinairy steam |
Material | Borosilicate |
Mesh width of filter element | 0.2 µm |
Element size | 05/20 |
Seals | EPDM |
Absolute | Yes |
Maximum gas temperature | 200 °C |
Fixation cap | Silicone bonded |