

€11.83/ pieceexcl. VAT
€14.31incl. VAT
164 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TYVEK |
Size | Large |
Colour | White |
Net weight | 140 g |
Arc-proof | No |
Heat and flame protection according to EN 11612 | No |