TYROLIT

TYROLIT Tyrolit 41F 230x2,5x22,23 A30S-BFXA doorslijpschijf recht

  • ERIKS:23937536
  • Manufacturer:9003176370701
Image 1
Save to list
Not available in webshop

Sold per: 25Min. order: 25

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYROLIT
Diameter disc
230 mm
Drill hole diameter
22.23 mm
Thickness
2.5 mm
Granulation
30
Hardness
S
Lining material
Corundum