TYCHEM

TYCHEM TYCHEM Coverall 6000F Type Grey Size XL (CHA5T)

  • ERIKS:23572624
  • Manufacturer:5450208004754
Image 1
Image 2
Image 1
Image 2
Disposable coverall Tychem 6000 F with hood

DuPont™ Tychem® 6000 F
Coverall with hood.
Taped seams.
Thumb loops.
Elasticated cuffs, leg ends, hood and back.
Self-adhesive double zip cover and chin cover.

Product features
Attribute Value
Model Coverall
Size
Colour grey
Standard Cat III, T3, T4, T5, T6 ; EN 1073-2, EN 1149-5, EN 14126
Packaging individually packed / 25 pieces per box
Save to list

€52.25/ pieceexcl. VAT

€63.22incl. VAT

34 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Series
F
Model
Boilersuits
Size
XL
Colour
Grey