TYCHEM

TYCHEM Coverall Tychem 4000S white 3XL

  • ERIKS:13582082
Image 1
Image 2
Image 1
Image 2
DuPont™ Tychem® 4000 S. Hooded coverall available in white, in sizes SM to 3X.
Elasticated face, wrists, waist and ankles for an optimal fit, thumb loops to prevent sleeves from riding up.
Self-adhesive chin flap for tight seal of suit to face-mask.
Tychem® 4000 garments are made from a lightweight, supple and durable fabric (<700g per garment) consisting of a chemical barrier film laminated to a heavy duty Tyvek® substrate.
They achieve a barrier to permeation by a broad range of inorganic and organic chemicals.
Tychem® 4000 S is ideal for chemical handling, environmental clean-up operations and emergency response.
It is suitable for use in a variety of industries, including oil and gas, chemical engineering, and for use by hazardous material response teams and other emergency services.
Save to list

€65.30/ pieceexcl. VAT

€79.01incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Size
XXXL
Colour
White
Net weight
780 g
Arc-proof
No
Heat and flame protection according to EN 11612
No