TYCHEM

TYCHEM Apron Tychem® 2000 C S/M

  • ERIKS:13550256
Image 1
Image 2
Image 1
Image 2
DuPont™ Tychem® 2000 C Gown model 0290
Shin-length
Wrap-over rear
Closure with tie
Stitched and over-taped seams
Yellow
Certified according to Regulation (EU) 2016/425
Partial body chemical protective clothing, Category III, Type PB [3-B]
EN 14126 (barrier to infective agents)
Antistatic treatment (EN 1149-1) - on inside; see footnotes
Stitched and over-taped seams with barrier tape for protection and strength
Save to list

€22.93/ pieceexcl. VAT

€27.75incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYCHEM
Colour
Yellow
Net weight
264 g
Arc-proof
No
Heat and flame protection according to EN 11612
No