TSCHORN

TSCHORN Saw blade holder DIN1835 form B 25x8mm

  • ERIKS:13761548
  • Manufacturer:4260192270032
Image 1
Saw blade holder

Design: Shank tempered, outer and inner Ø ground.
Concentricity tolerance: ± 0.01 mm.

Application: For holding metal circular saw blades in accordance with DIN 1837/1838 using Weldon shank with a saw blade Ø of 20–100 mm.

Scope of delivery: With clamping screw and intermediate ring, without circular saw blade.

Save to list

€111.69/ pieceexcl. VAT

€135.14incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TSCHORN