

73,00 €/ pieceexcl. VAT
88,33 €incl. VAT
9 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRIPLE R |
Code digit | X-100 |
Size | 100 |
Filter fineness | 5 µm |
ß-ratio | 75 |
Length of filter element | 114 mm |
Outer Diameter | 179 mm |