TRIPLE R

TRIPLE R Filter element WE100 TR20450

  • ERIKS:12188016
Image 1
Save to list

€415.50/ pieceexcl. VAT

€502.76incl. VAT

3 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRIPLE R
Code digit
WE-100
Size
100
Length of filter element
114 mm
Outer Diameter
179 mm