

52,50 €/ pieceexcl. VAT
63,53 €incl. VAT
18 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRIPLE R |
Code digit | M-50 |
Size | 50 |
Filter fineness | 2 µm |
ß-ratio | 200 |
Length of filter element | 114 mm |
Outer Diameter | 143 mm |