

€77.00/ pieceexcl. VAT
€93.17incl. VAT
19 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRIPLE R |
Code digit | M-100 |
Size | 100 |
Filter fineness | 2 µm |
ß-ratio | 200 |
Length of filter element | 114 mm |
Outer Diameter | 179 mm |