TRIPLE R

TRIPLE R Filter element E100 H114 TR20470

  • ERIKS:12188037
Image 1
Save to list

€65.40/ pieceexcl. VAT

€79.13incl. VAT

13 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRIPLE R
Code digit
E-100
Size
100
Filter fineness
3 µm
ß-ratio
75
Length of filter element
114 mm
Outer Diameter
179 mm