TRELLEBORG

TRELLEBORG Rubber hose Alcodial, roll=40m, I.D. 76x7

  • ERIKS:12531360
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€176.63

-

20+

€153.07

13.33%

40+

€141.30

20.00%

80+

€129.53

26.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRELLEBORG
Type
Alcodial
Internal diameter
76 mm
Wall thickness
6.5 mm
Outer Diameter
90 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
167 mm
Roll length
40 m
Weight
2.9 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No