TRELLEBORG

TRELLEBORG Rubber hose Alcodial, roll=40m, I.D. 70x6,5

  • ERIKS:12552496
Image 1
Save to list

€134.70/ meterexcl. VAT

€162.99incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 07/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€168.38

-

20+

€145.93

13.33%

40+

€134.70

20.00%

80+

€123.48

26.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRELLEBORG
Type
Alcodial
Internal diameter
70 mm
Wall thickness
6.5 mm
Outer Diameter
83 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
154 mm
Roll length
40 m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 80 °C