TRELLEBORG

TRELLEBORG Rubber hose Alcodial, roll=40m, I.D. 32x5,5

  • ERIKS:12552491
Image 1
Save to list

€91.88/ meterexcl. VAT

€111.17incl. VAT

6.95 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€91.88

-

20+

€79.63

13.33%

40+

€73.50

20.00%

80+

€67.38

26.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRELLEBORG
Type
Alcodial
Internal diameter
32 mm
Wall thickness
5.5 mm
Outer Diameter
43 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
70 mm
Roll length
40 m
Weight
0.8 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No