TRELLEBORG

TRELLEBORG Rubber hose Alcodial, roll=20m, I.D. 38x5,5

  • ERIKS:12552492
Image 1
Save to list

€90.00/ meterexcl. VAT

€108.90incl. VAT

1.2 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€90.00

-

10+

€78.00

13.33%

20+

€72.00

20.00%

40+

€66.00

26.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRELLEBORG
Type
Alcodial
Internal diameter
38 mm
Wall thickness
5.5 mm
Outer Diameter
49 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
84 mm
Roll length
20 m
Weight
1.1 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No