TRELLEBORG

TRELLEBORG Rubber hose Alcodial, roll=20m, I.D. 25x5,5

  • ERIKS:12552488
Image 1
Save to list

€90.75/ meterexcl. VAT

€109.81incl. VAT

Estimated delivery date - 17/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€90.75

-

10+

€78.65

13.33%

20+

€72.60

20.00%

40+

€66.55

26.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRELLEBORG
Type
Alcodial
Internal diameter
25 mm
Wall thickness
5.5 mm
Outer Diameter
36 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
55 mm
Roll length
20 m
Weight
0.7 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No