

€9.95/ pieceexcl. VAT
€12.04incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.95 | - |
20+ | €7.46 | 25.00% |
50+ | €5.97 | 40.00% |
100+ | €5.47 | 45.00% |
250+ | €4.97 | 50.00% |
500+ | €3.98 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRELLEBORG |
Type | D |
Tradename | Novibra |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 40 mm |
D | 40 mm |
Outside height | 40 mm |
H | 40 mm |
Thread Size | M8 |
G | M8 |
Thread Length | 23 |
L | 23 |