

€4.18/ pieceexcl. VAT
€5.06incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.18 | - |
20+ | €3.14 | 25.00% |
50+ | €2.51 | 40.00% |
100+ | €2.30 | 45.00% |
250+ | €2.09 | 50.00% |
500+ | €1.67 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRELLEBORG |
Type | D |
Tradename | Novibra |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 15 mm |
D | 15 mm |
Outside height | 15 mm |
H | 15 mm |
Thread Size | M4 |
G | M4 |
Thread Length | 12 |
L | 12 |