

€41.00/ pieceexcl. VAT
€49.61incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.00 | - |
20+ | €30.75 | 25.00% |
50+ | €24.60 | 40.00% |
100+ | €22.55 | 45.00% |
250+ | €20.50 | 50.00% |
500+ | €16.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TRELLEBORG |
Type | D |
Tradename | Novibra |
Type | D |
Material rubber | NR |
Hardness rubber | 55 |
Material metal | Galvanized steel |
Outside diameter | 100 mm |
D | 100 mm |
Outside height | 40 mm |
H | 40 mm |
Thread Size | M 16 |
G | M 16 |
Thread Length | 41 |
L | 41 |