TRACTEL

TRACTEL Manual winch Carol 20 + galvanised cable 20m + leg bracket

  • ERIKS:14412423
Image 1
The Carol™ winch is a rescue winch that complies with EN 1496-A. Allows to move a user up to max 150 kg, equipped with his tools.

Carol R winch 150 kg also meets the requirements for lifting winches with a maximum load of 250 kg (Directive 2006/42/CE).

Can be easily mounted, without tools, on the tracpode.

Can also be used for lifting materials with a capacity of 250 kg.

Features Carol rescue winch:
Complies with the EN795B/2012 standard for installation on the tripod
Complies with the Machinery Directive 2006/42/CE
Winch has passed all braking and endurance tests in accordance with EN13157:12/2004
Equipped with tripod support which attaches to the legs
Available cable lengths: 20 and 30 metres
Rescue winch.
Lifting winch for material.
250 kg capacity for material hoisting
5 mm galvanised ø cable length available in 20 m and 30 m.
Rotation-resistant steel cable
Save to list

€1,412.40/ pieceexcl. VAT

€1,709.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TRACTEL