


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TR |
Series | UCPA |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 17 mm |
Length | 73 mm |
Height | 65 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 50.8 mm |
Bearing | UC203 |
Housing | PA204A |