


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TR |
Series | UC |
Shaft diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 55.6 mm |
Outer ring width | 25 mm |
Dynamic load rating | 43.55 kN |
Static load rating | 29.2 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |