TORK

TORK Wiping paper folded blue - industrial

  • ERIKS:23049640
  • Manufacturer:7322540183849
Image 1
Image 2
Image 1
Image 2
This extra strong, multi-purpose Tork Industrial Heavy-Duty Cleaning Paper consists of 3 layers, has a high absortion capacity and protects hands from heat and dirt. This product comes in a protective, portable Handy-Box, making the paper easily available wherever it is needed.
  • Strong paper protects hands from metal splinters and heat
  • Due to its strong structure and high absorbency, ideal for removing oil, grease, lubricants and dirt
Save to list

€28.12/ pieceexcl. VAT

€34.03incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TORK
Series
440
Type
130083
Length
324 mm
Width
385 mm
Colour
Light Blue