



€295.98/ pieceexcl. VAT
€358.14incl. VAT
Estimated delivery date - 02/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK131 |
Shaft diameter | 130 mm |
Outside diameter | 180 mm |
Width | 80 mm |
Largest outside diameter | 188 mm |
Torque | 18940 Nm |
Axial load | 291 kN |
Type of fastening screws | 12 x M12 |
Tightening moment | 145 Nm |
Self-centring | Self-centering |
Torque range | Medium |
Hub Pressure | 93 N/mm² |
d | 130 mm |
D | 180 mm |
D1 | 188 mm |
B | 90 mm |
L1 | 46 mm |
L2 | 52 mm |
L3 | 68 mm |