



€42.63/ pieceexcl. VAT
€51.58incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK110 |
Shaft diameter | 30 mm |
Outside diameter | 41 mm |
Width | 51 mm |
Largest outside diameter | 62 mm |
Torque | 510 Nm |
Axial load | 34 kN |
Type of fastening screws | 6 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
Torque range | Medium/High |
Hub Pressure | 88 N/mm² |
d | 30 mm |
D | 41 mm |
D1 | 62 mm |
B | 51 mm |
L1 | 25 mm |
L2 | 45 mm |