



€28.72/ pieceexcl. VAT
€34.75incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TOLLOK |
Series | Tollok® |
Type | TLK200 |
Shaft diameter | 25 mm |
Outside diameter | 50 mm |
Width | 26 mm |
Torque | 460 Nm |
Axial load | 33 kN |
Type of fastening screws | 8 x M6 |
Tightening moment | 17 Nm |
Self-centring | No |
Torque range | Medium |
Hub Pressure | 115 N/mm² |
d | 25 mm |
D | 50 mm |
B | 26 mm |
L1 | 17 mm |
L2 | 20 mm |