TOKU

TOKU Ratchet wrench 3/8"

  • ERIKS:23177403
  • Manufacturer:8717981000227
Image 1
This air-ratchet by Toku is suitable for assembly and disassembly in confined spaces.
Light industrial usage.
Very compact and lightweight.
Characteristics: * Compact and lightweight
Save to list

€180.00/ pieceexcl. VAT

€217.80incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Connection
3/8
Connection inlet
1/4
Rotational speed
250 rpm
Diameter of air supply
6.5 mm
Sound performance level
81 dB
Vibrations
2.7 m/s²