TOKU

TOKU Ratchet wrench 3/8"

  • ERIKS:23177376
  • Manufacturer:8717981000234
Image 1
This air-ratchet by Toku is suitable for assembly and disassembly in confined spaces.
Light industrial usage.
Very compact and lightweight.
Characteristics: * Compact and lightweight
Save to list

€158.00/ pieceexcl. VAT

€191.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Connection
3/8
Connection inlet
1/4
Rotational speed
175 rpm
Diameter of air supply
6.5 mm
Sound performance level
85 dB
Vibrations
3 m/s²