TOKU

TOKU Impact wrench pistol 1/2" MI-17MG

  • ERIKS:13258675
  • Manufacturer:8717981357628
Image 1
This TOKU Impact Wrench has an excellent weigth/power ratio. The MI-17MG is developped for assembly- and disassembly purposes. The Twin Hammer impactmechanism has a high energy level at each impact and thus suitable for heavy duty application. The energy is brought directly to the drive shaft for maximum power and minimal maintenance. This tool is suitable for industrial use.Characteristics:• Ergonomic design, well balanced• Compact and lightweight• Clutch: Twin Hammer• Adjustable power, 4 positions• Exhaust through rubber sealed grip, with silencer
Save to list

€244.00/ pieceexcl. VAT

€295.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Weight
2500 g
Air comsumption
528 l/min
Sound performance level
88 dB
Connection inlet
1/4
Tightening moment
650 N
Diameter of air supply
10 mm
Operating pressure
6.3 bar
Rotational speed
5500 rpm
Vibrations
7.4 m/s²