TOKU

TOKU Impact Wrench MI-17C 1/2"

  • ERIKS:13367075
  • Manufacturer:8717981369522
Image 1
This TOKU composite impact wrench has an excellent weigth/power ratio. The MI-17C is developped for assembly- and disassembly purposes. The Twin Hammer impactmechanism has a high energy level at each impact and thus suitable for heavy duty application. The energy is brought directly to the drive shaft for maximum power and minimal maintenance. This tool is suitable for industrial use.Breakloose torque: 1.600 Nm.Characteristics:• Ergonomic design, well balanced• Compact and lightweight• Clutch: Twin Hammer• Adjustable power, 3 positions.
Save to list

€279.00/ pieceexcl. VAT

€337.59incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Air comsumption
13.3 l/min
Connection inlet
1/4
Diameter of air supply
10 mm
Operating pressure
6.3 bar
Rotational speed
8800 rpm
Sound performance level
85 dB
Torque
815 Nm
Vibrations
5.7 m/s²
Weight
1.84 g