TOKU

TOKU Drill 10 mm Angle

  • ERIKS:23177338
  • Manufacturer:8717981000111
Image 1
This angle drill by Toku is the perfect tool for the workshop and light industry.
Characteristics:
* Compact and lightweight * Exhaust through grip, silenced.
* Bi-directional rotation.
Save to list

€311.00/ pieceexcl. VAT

€376.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOKU
Power
0.38 kW
Rotational speed
1900 rpm
Connection inlet
1/4
Direction of rotation right
Yes
Direction of rotation left
Yes
Diameter of air supply
6.5 mm
Sound performance level
77 dB
Vibrations
2.3 m/s²