TOGNELLA

TOGNELLA 2-Way Flow control valve and check valve FT277/5 12

  • ERIKS:874566
Image 1
Image 2
Image 1
Image 2
Save to list

€530.50/ pieceexcl. VAT

€641.91incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOGNELLA
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Knob
Model
Conventional
Max. operating pressure
320 bar
Max. oilflow
25 l/min
Material
Steel
Connections
1/2" BSP