TOGNELLA

TOGNELLA 2-Way Flow control valve and check valve FT270/5 38

  • ERIKS:1052219
Image 1
Image 2
Image 1
Image 2
Save to list

€228.00/ pieceexcl. VAT

€275.88incl. VAT

2 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOGNELLA
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Knob
Model
Conventional
Max. operating pressure
250 bar
Max. oilflow
25 l/min
Material
Steel
Connections
3/8" BSP