TOGNELLA

TOGNELLA 2-Way Flow control valve and check valve FT270/5 34

  • ERIKS:12129738
Image 1
Image 2
Image 1
Image 2
Save to list

€397.00/ pieceexcl. VAT

€480.37incl. VAT

2 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TOGNELLA
Version
Inline mounting
Type of valve
With checkvalve
Type adjustment
Knob
Model
Conventional
Max. operating pressure
250 bar
Max. oilflow
80 l/min
Material
Steel
Connections
3/4" BSP