




€539.50/ pieceexcl. VAT
€652.79incl. VAT
Estimated delivery date - 25/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €539.50 | - |
2+ | €458.58 | 15.00% |
5+ | €404.63 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TODO |
Material | Aluminium |
Code | 5331C-1108 |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2.1/2" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Tank unit |
Connection termination size 2 | 105 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |