




€515.00/ pieceexcl. VAT
€623.15incl. VAT
Estimated delivery date - 20/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €515.00 | - |
2+ | €437.75 | 15.00% |
5+ | €386.25 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TODO |
Material | Aluminium |
Code | 5002-1108 |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Tank unit |
Connection termination size 2 | 70 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |