

€3,825.00/ pieceexcl. VAT
€4,628.25incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3,825.00 | - |
2+ | €3,251.25 | 15.00% |
5+ | €2,868.75 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TODO |
Material | AISI 316L |
Code | 9260F-4408 |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Hose unit |
Connection termination size 2 | 105 mm |
Seal material 2 | EPDM |
Type of component | Quick Coupling |