

€6,500.00/ pieceexcl. VAT
€7,865.00incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6,500.00 | - |
2+ | €5,525.00 | 15.00% |
5+ | €4,875.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TODO |
Material | AISI 316L |
Code | 9250F-4423 |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2.1/2" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Hose unit |
Connection termination size 2 | 105 mm |
Seal material 2 | FFKM Chemraz® 505 |
Type of component | Quick Coupling |