

€8,040.00/ pieceexcl. VAT
€9,728.40incl. VAT
Estimated delivery date - 21/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8,040.00 | - |
2+ | €6,834.00 | 15.00% |
5+ | €6,030.00 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TODO |
Material | AISI 316L |
Code | 9150G-4414 |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Hose unit |
Connection termination size 2 | 70 mm |
Seal material 2 | FFKM Kalrez® 6375 |
Type of component | Quick Coupling |