

€2,401.00/ pieceexcl. VAT
€2,905.21incl. VAT
Estimated delivery date - 13/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2,401.00 | - |
2+ | €2,040.85 | 15.00% |
5+ | €1,800.75 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TODO |
Material | AISI 316L |
Code | 7100-4417 |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Dry-Break |
Connection termination 2 | Hose unit |
Connection termination size 2 | 56 mm |
Seal material 2 | FMVQ |
Type of component | Quick Coupling |