

€10,346.64/ pieceexcl. VAT
€12,519.43incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 440 mm |
Width | 285 mm |
Thread Size | Tr480x5 |
prepared for oil injection | Yes |