

€7,875.50/ pieceexcl. VAT
€9,529.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 460 mm |
Width | 217 mm |
Thread Size | Tr520x6 |
prepared for oil injection | Yes |