

€2,283.97/ pieceexcl. VAT
€2,763.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 300 mm |
Width | 112 mm |
Thread Size | Tr330x5 |
prepared for oil injection | Yes |