

€3,467.08/ pieceexcl. VAT
€4,195.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 190 mm |
Width | 153 mm |
Thread Size | Tr220x4 |
prepared for oil injection | Yes |