

€5,725.13/ pieceexcl. VAT
€6,927.41incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AOH |
Shaft diameter | 360 mm |
Width | 232 mm |
Thread Size | Tr400x5 |
prepared for oil injection | Yes |