

€20,179.38/ pieceexcl. VAT
€24,417.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AHX |
Shaft diameter | 460 mm |
Width | 364 mm |
Thread Size | Tr530x6 |
prepared for oil injection | No |