

€2,051.43/ pieceexcl. VAT
€2,482.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 220 mm |
Width | 154 mm |
Thread Size | Tr260x4 |
prepared for oil injection | No |